Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.011 in Wire Dia, Silver
Mfr # 3002218
Zoro # G3787240
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3002218
Zoro #
G3787240
UPC #
047888067701
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
84 in
Length
100 ft
Wire Dia.
0.011 in
Wire Diameter
0.011 in
Overall Width
7 ft
Overall Length
100 ft
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
Standards
UL GREENGUARD
Mesh Rating
Medium
Count
1
Protection From
Insects
Resistance Properties
Mildew Resistant
Form
Roll
Product Type
Replacement Screen
Screen Finish
Vinyl Coated
Oxidation
Oxidizing
For Use With
Doors, Windows
Description
Replacement Screen, Screen Material Fiberglass, Width 84 in, Length 100 ft, Wire Dia. 0.011 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.