Door and Window Screen, Galvanized Steel, 24 in W, 100 ft L, 0.009 in Wire Dia, Gray

  • Mfr # 3007619

  • Zoro # G4841439


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Galvanized Steel
Mesh Size
18 x 14
Mesh Size Range
Medium
Length
100 ft
Wire Dia.
0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3007619
Zoro #
G4841439
UPC #
047888089369
Country of Origin
United States

Dimensions

Mesh Size
18 x 14
Mesh Size Range
Medium
Width
24 in
Length
100 ft
Wire Dia.
0.009 in
Overall Length
100 ft
Wire Diameter
0.009 in
Overall Width
2 ft

Details

Item
Replacement Screen
Screen Material
Galvanized Steel
Color
Gray
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
Form
Roll
Product Type
Replacement Screen
For Location
Internal/External Installation
Screen Finish
Galvanized
Mesh Rating
Medium
Protection From
Insects
Count
1

Description

Replacement Screen, Screen Material Galvanized Steel, Width 24 in, Length 100 ft, Wire Dia. 0.009 in, Gray, Mesh Size 18 x 14, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.