Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black
Mfr # 3028733
Zoro # G4840985
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Medium
Mesh Size
17 x 13
Wire Dia.
0.018 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3028733
Zoro #
G4840985
UPC #
047888741649
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
17 x 13
Width
72 in
Length
50 ft
Wire Dia.
0.018 in
Overall Length
50 ft
Overall Width
6 ft
Wire Diameter
0.018 in
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Screen Finish
Vinyl Coated
For Use With
Doors, Windows
Product Type
Replacement Screen
Form
Roll
Protection From
Insects
Mesh Rating
Medium
Resistance Properties
Mildew Resistant
Count
1
Description
Replacement Screen, Screen Material Polyester, Width 72 in, Length 50 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.