ember defense screen
Mfr # 3051042
Zoro # G523558306
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Screen
Overall Width
4.75 in
Mesh Rating
Fine
Resistance Properties
Fire Resistant
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3051042
Zoro #
G523558306
UPC #
047888894512
Country of Origin
United States
Dimensions
Overall Width
4.75 in
Overall Length
49.25 in
Wire Diameter
0.009 in
Mesh Size
18 x 18
Details
Item
Ember Defense Screen
Product Type
Replacement Screen
Mesh Rating
Fine
Resistance Properties
Fire Resistant
Color
Black
Screen Material
Stainless Steel
Protection From
Insects
Description
Ember Defense Screen, Screen Material Stainless Steel, Black, Mesh Size 18 x 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.