ember defense screen
Mfr # 3051049
Zoro # G223559818
product price:Â $1,255.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Screen
Overall Length
61.25 in
Protection From
Insects
Overall Width
4.75 in
Wire Diameter
0.009 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3051049
Zoro #
G223559818
UPC #
047888894604
Country of Origin
United States
Dimensions
Overall Length
61.25 in
Overall Width
4.75 in
Wire Diameter
0.009 in
Mesh Size
18 x 18
Details
Item
Ember Defense Screen
Product Type
Replacement Screen
Protection From
Insects
Color
Black
Mesh Rating
Fine
Resistance Properties
Fire Resistant
Screen Material
Stainless Steel
Description
Ember Defense Screen, Screen Material Stainless Steel, Black, Mesh Size 18 x 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.