Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim

  • Mfr # 1703C 630

  • Zoro # G113367257


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Product Type
Exit Device Trim
ADA Compliant
Yes
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Handle Type
Lever
Includes Core
Core Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703C 630
Zoro #
G113367257
UPC #
197163009985
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Exit Device Trim
Product Type
Exit Device Trim
ADA Compliant
Yes
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Handle Type
Lever
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway
Lockset Material
Stainless Steel

Description

Exit Device Trim, Backset Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.