
Fiberglass Improved Visibility Insect Screening, 30 x 100', Black, 18x18 Mesh, One Roll
Mfr # 3044520
Zoro # G108135328
product price: $68.76
/eaKey Features
Screen Material
Fiberglass
Width
30 in.
Length
100 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044520
Zoro #
G108135328
UPC #
47888856114
Country of Origin
United States
Dimensions
Width
30 in.
Length
100 ft.
Details
Screen Material
Fiberglass
Color
Black
Description
Phifer BetterVue is an improved Visibility screen iVis This screen is engineered to provide premium outward visibility and superior airflow without sacrificing insect protection BetterVue offers an excellent viewing experience when the focus is on the view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.