Fiberglass Improved Visibility Insect Screening, 72 x 100', Black, 18x18 Mesh, One Roll

  • Mfr # 3044527

  • Zoro # G808135284


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Width
72 in.
Length
100 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044527
Zoro #
G808135284
UPC #
47888856183
Country of Origin
United States

Dimensions

Width
72 in.
Length
100 ft.

Details

Screen Material
Fiberglass
Color
Black

Description

Phifer BetterVue is an improved Visibility screen iVis This screen is engineered to provide premium outward visibility and superior airflow without sacrificing insect protection BetterVue offers an excellent viewing experience when the focus is on the view

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.