
Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll
Mfr # 3040410
Zoro # G808135338
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Width
96 in.
Length
25 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3040410
Zoro #
G808135338
UPC #
47888833573
Country of Origin
United States
Dimensions
Width
96 in.
Length
25 ft.
Details
Screen Material
Fiberglass
Color
Charcoal
Description
Phifer 20 x 20 NoSeeUm insect screen is a slightly tighter woven mesh designed to control tiny insects While densely woven, this screen still allows good ventilation and visibility Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.