Fiberglass Pool Patio Screening, 96 x 25', Charcoal, 18x14 Mesh
- Mfr # 3003400
- Zoro # G908135344
product price:Â
$
166.99
/ea
Key Features
Screen Material
Fiberglass
Width
96 in.
Length
25 ft.
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3003400
- Zoro #
- G908135344
- UPC #
- 47888279579
- Country of Origin
- United States
- Screen Material
- Fiberglass
- Color
- Charcoal
Dimensions
- Width
- 96 in.
- Length
- 25 ft.
Description
Phifer 18 x 14 Pool and Patio insect screen is stronger than standard insect screen It is ideal for large openings that require extra strength such as pool, porch or patio enclosures Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.