
Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll
Mfr # 3022175
Zoro # G108135380
product price: $31.69
/eaKey Features
Screen Material
Fiberglass
Width
36 in.
Length
25 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3022175
Zoro #
G108135380
UPC #
47888693450
Country of Origin
United States
Dimensions
Width
36 in.
Length
25 ft.
Details
Screen Material
Fiberglass
Color
Charcoal
Description
This kit contains standard mesh charcoal screen, 0140 black spline and one plastic handle roller Everything is included to repair most standard window and door screens Easily fabricated, this high quality standard mesh is the preferred insect screening in the industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.