Fiberglass Screen, Vinyl Laminated Fiberglass, 36 in W, 100 ft L, Gray
Mfr # 3048601
Zoro # G6106003
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Vinyl Laminated Fiberglass
Mesh Size
Not Rated
Width
36 in
Length
100 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048601
Zoro #
G6106003
UPC #
047888061624
Country of Origin
United States
Dimensions
Mesh Size
Not Rated
Width
36 in
Length
100 ft
Overall Width
36 in
Overall Length
100 ft
Wire Diameter
0.3606 in
Details
Item
Fiberglass Screen
Screen Material
Vinyl Laminated Fiberglass
Color
Gray
Material
Fiberglass
Open Area
0 %
Mesh Type
Woven
Certifications Included
No Certificates Included
Coating
PVC
Description
Glass-Shield Screen, Vinyl Laminated Fiberglass Screen Material, Width 36 In., Length 100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.