Zoro Homepage

HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 100', Black, 18x22 Mesh, One Roll

  • Mfr # 3034609

  • Zoro # G608135385


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Vinyl-coated polyester
Width
60 in.
Length
100 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034609
Zoro #
G608135385
UPC #
47888791606
Country of Origin
United States

Dimensions

Width
60 in.
Length
100 ft.

Details

Screen Material
Vinyl-coated polyester
Color
Black

Description

Phifer TuffScreen NoSeeUm is a heavyduty, tighter woven insect screen designed for protection from the smallest of insects TuffScreen is three times stronger than regular insect screen and is ideal for areas exposed to heavy wear or potential damage Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.