
HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 50', Black, 18x22 Mesh, One Roll
Mfr # 3034619
Zoro # G608135248
product price: $289.99
/eaKey Features
Screen Material
Vinyl-coated polyester
Width
96 in.
Length
50 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3034619
Zoro #
G608135248
UPC #
47888788187
Country of Origin
United States
Dimensions
Width
96 in.
Length
50 ft.
Details
Screen Material
Vinyl-coated polyester
Color
Black
Description
Phifer TuffScreen NoSeeUm is a heavyduty, tighter woven insect screen designed for protection from the smallest of insects TuffScreen is three times stronger than regular insect screen and is ideal for areas exposed to heavy wear or potential damage Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.