Replacement Screen, Polyester, 48 in W, 50 ft L, 0.025 in Wire Dia, Black
Mfr # 3004134
Zoro # G6114297
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Coarse
Mesh Size
17 x 10
Wire Dia.
0.025 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3004134
Zoro #
G6114297
UPC #
047888434503
Country of Origin
United States
Dimensions
Mesh Size Range
Coarse
Mesh Size
17 x 10
Width
48 in
Length
50 ft
Wire Dia.
0.025 in
Wire Diameter
0.025 in
Overall Width
4 ft
Overall Length
50 ft
Thickness
0.04 in
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
Mesh Rating
Coarse
UV Blockage
64 %
Openness
36 %
Screen Finish
Vinyl Coated
Product Type
Replacement Screen
Form
Roll
Resistance Properties
Mildew Resistant
Count
1
For Use With
Doors, Windows
For Location
Internal Installation
Protection From
Pets
Description
Replacement Screen, Screen Material Polyester, Width 48 in, Length 50 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.