Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.025 in Wire Dia, Black
Mfr # 3009403
Zoro # G4841177
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Medium
Mesh Size
17 x 10
Wire Dia.
0.025 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3009403
Zoro #
G4841177
UPC #
047888477630
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
17 x 10
Width
72 in
Length
50 ft
Wire Dia.
0.025 in
Thickness
0.04 in
Wire Diameter
0.025 in
Overall Width
6 ft
Overall Length
50 ft
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
Mesh Rating
Medium
UV Blockage
64 %
Resistance Properties
Mildew Resistant
Screen Finish
Vinyl Coated
Product Type
Replacement Screen
Form
Roll
Protection From
Pets
Count
1
Openness
36 %
For Use With
Doors, Windows
Description
Replacement Screen, Screen Material Polyester, Width 72 in, Length 50 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.