Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.025 in Wire Dia, Black
Mfr # 3027779
Zoro # G4841159
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size
17 x 10
Mesh Size Range
Medium
Wire Dia.
0.025 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3027779
Zoro #
G4841159
UPC #
047888733712
Country of Origin
United States
Dimensions
Mesh Size
17 x 10
Mesh Size Range
Medium
Width
96 in
Length
50 ft
Wire Dia.
0.025 in
Overall Width
8 ft
Wire Diameter
0.025 in
Thickness
0.04 in
Overall Length
50 ft
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
Count
1
Form
Roll
Protection From
Pets
Openness
36 %
Screen Finish
Vinyl Coated
Mesh Rating
Medium
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
UV Blockage
64 %
Product Type
Replacement Screen
Description
Replacement Screen, Screen Material Polyester, Width 96 in, Length 50 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.