Zoro Homepage

Phifer 3000048 36 in. x 100 ft. Suntex 80 Black Screen

  • Mfr # 177419

  • Zoro # G803773016


product price: $371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177419
Zoro #
G803773016
UPC #
-
Country of Origin
United States

Description

Features
  • Suntex 80.
  • Black screen.
  • Blocks up to 80% of the sun's heat.
  • Made of strong vinyl coated polyester 31% polyester.
  • 69% vinyl on polyester.
  • Developed originally for use in outdoor furniture.
  • Mildew & fade resistant & needs.
  • Cleaning with mild soap & water.
  • Ideal for use as a shading fabric on windows.
  • Doors & porches.
  • It is also pet resistant.
  • Fabric thickness 0.040 in.
  • Size - 36 in. X 100 ft.
  • Dimension - 37 x 7 x 7 in.
  • Item weight - 29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.