Zoro Homepage

Phifer 3003610 36 in. x 100 ft. Charcoal Sunscreen

  • Mfr # 139167

  • Zoro # G403773355


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139167
Zoro #
G403773355
UPC #
-
Country of Origin
United States

Description

Features
  • Sunscreen replaces regular insect screening & offers an easy & practical method of improving.
  • The energy efficiency of windows & doors.
  • Specially woven exterior solar screen that blocks up to 70% of sun's heat & glare before it reaches the glass surface.
  • Absorbs & dissipates sun's heat & glare.
  • Easy installation on any type size window & may be removed & stored if full heat gain is wanted.,.
  • Size - 36 in. X 100 ft.
  • Color - Charcoal.
  • Dimension - 36.25 x 6.5 x 6.5 in.
  • Item weight - 18.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.