Zoro Homepage

Phifer Wire 3001224 Aluminum Screen Cloth 28 in. x 100 ft.

  • Mfr # 5000005

  • Zoro # G503979664


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000005
Zoro #
G503979664
UPC #
047888018147
Country of Origin
China

Description

18 x 16 mesh count, 011 gauge wire, Natural aluminum

Features
  • 18 x 16 mesh count
  • .011 gauge wire
  • Natural aluminum
  • 28" x 100'
  • Black.
Specifications
  • Dimension: 6" H x 6" W x 29" L
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.