
Polyester Improved Visibility Insect Screening, 24 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3040333
Zoro # G608135279
product price: $48.69
/eaKey Features
Screen Material
Vinyl-coated polyester
Width
24 in.
Length
50 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3040333
Zoro #
G608135279
UPC #
47888832910
Country of Origin
United States
Dimensions
Width
24 in.
Length
50 ft.
Details
Screen Material
Vinyl-coated polyester
Color
Black
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.