Zoro Homepage

Polyester Improved Visibility Insect Screening, 72 x 50', Black, 18x18 Mesh, One Roll

  • Mfr # 3040338

  • Zoro # G108135335


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Vinyl-coated polyester
Width
72 in.
Length
50 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040338
Zoro #
G108135335
UPC #
047888832965
Country of Origin
United States

Dimensions

Width
72 in.
Length
50 ft.

Details

Screen Material
Vinyl-coated polyester
Color
Black

Description

Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.