
Polyester Insect Screening, 24 x 100', Charcoal, 18x16 Mesh, , One Roll (Discontinued)
- Mfr # 3043813
- Zoro # G607938611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3043813
Zoro #
G607938611
UPC #
47888850341
Country of Origin
United States
Dimensions
Width
24 in.
Length
100 ft.
Details
Screen Material
Polyester
Color
Charcoal
Description
Phifer Standard insect screen used for windows, doors and porches Precision woven screen ensures lasting color, flexibility and curb appeal Easily installed, engineered with increased durability and toughness
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.