Replacement Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal
Mfr # 3001018
Zoro # G9554587
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001018
Zoro #
G9554587
UPC #
047888028924
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
48 in
Length
50 ft
Wire Dia.
0.011 in
Wire Diameter
0.011 in
Overall Length
50 ft
Overall Width
4 ft
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Charcoal
For Use With
Doors, Windows
Protection From
Insects
Form
Roll
Count
1
Resistance Properties
Mildew Resistant
Product Type
Replacement Screen
Mesh Rating
Medium
Description
Replacement Screen, Screen Material Aluminum, Width 48 in, Length 50 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.