Zoro Homepage

Replacement Screen, Polyester, 48 in W, 100 ft L, 0.018 in Wire Dia, Black

  • Mfr # 3014087

  • Zoro # G6113396


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Polyester
Mesh Size Range
Coarse
Mesh Size
17 x 13
Length
100 ft
Wire Dia.
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014087
Zoro #
G6113396
UPC #
047888620012
Country of Origin
United States

Dimensions

Mesh Size Range
Coarse
Mesh Size
17 x 13
Width
48 in
Length
100 ft
Wire Dia.
0.018 in
Overall Width
4 ft
Wire Diameter
0.018 in
Overall Length
100 ft

Details

Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
Form
Roll
For Use With
Doors, Windows
Protection From
Insects
Resistance Properties
Mildew Resistant
Product Type
Replacement Screen
For Location
Internal Installation
Mesh Rating
Coarse
Count
1
Screen Finish
Vinyl Coated

Description

Replacement Screen, Screen Material Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.