Zoro Homepage

Replacement Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Black

  • Mfr # 3004167

  • Zoro # G6080313


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Polyester
Mesh Size Range
Fine
Mesh Size
23 x 17
Width
48 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004167
Zoro #
G6080313
UPC #
047888420155
Country of Origin
United States

Dimensions

Mesh Size Range
Fine
Mesh Size
23 x 17
Width
48 in
Length
100 ft
Wire Dia.
0.025 in
Overall Width
4 ft
Thickness
0.04 in
Wire Diameter
0.025 in
Overall Length
100 ft

Details

Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
ANSI/WCMA A 100.1-2007, ASTM E2180, ASTM G21, GREENGUARD Gold, REACH Compliant, RoHS Compliant, US Consumer Product Safety Commission Section 101
For Use With
Doors, Porches, Windows
Protection From
Solar Heat
UV Blockage
90 %
Resistance Properties
Mildew Resistant
Openness
10 %
Fire Classification
IBC Section 803.1.1 (Class A Rating), NFPA 101 (Class A Rating)
Screen Finish
Vinyl Coated
Count
1
Mesh Rating
Fine
Form
Roll
Product Type
Replacement Screen

Description

Replacement Screen, Screen Material Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 23 x 17, Mesh Size Range Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.