Zoro Homepage

Replacement Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Brown

  • Mfr # 3004174

  • Zoro # G6142866


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Polyester
Mesh Size Range
Fine
Mesh Size
23 x 17
Width
48 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004174
Zoro #
G6142866
UPC #
047888420025
Country of Origin
United States

Dimensions

Mesh Size Range
Fine
Mesh Size
23 x 17
Width
48 in
Length
100 ft
Wire Dia.
0.025 in
Wire Diameter
0.025 in
Overall Width
4 ft
Overall Length
100 ft
Thickness
0.04 in

Details

Item
Replacement Screen
Screen Material
Polyester
Color
Brown
Standards
ANSI/WCMA A 100.1-2007, ASTM E2180, ASTM G21, GREENGUARD Gold, REACH Compliant, RoHS Compliant, US Consumer Product Safety Commission Section 101
Form
Roll
Screen Finish
Vinyl Coated
Mesh Rating
Fine
Fire Classification
IBC Section 803.1.1 (Class A Rating), NFPA 101 (Class A Rating)
UV Blockage
90 %
Openness
10 %
For Use With
Doors, Porches, Windows
Count
1
Protection From
Solar Heat
Resistance Properties
Mildew Resistant
Product Type
Replacement Screen

Description

Replacement Screen, Screen Material Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Brown, Mesh Size 23 x 17, Mesh Size Range Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.