Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Screen, Polyester, 48 in W, 25 ft L, 0.008 in Wire Dia, Black

  • Mfr # 3027671

  • Zoro # G6127317


product price: $30.39
/ea

Key Features

Screen Material
Polyester
Mesh Size Range
Medium
Mesh Size
18 x 18
Width
48 in
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027671
Zoro #
G6127317
UPC #
047888726929
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 18
Width
48 in
Length
25 ft
Wire Dia.
0.008 in
Overall Length
25 ft
Overall Width
4 ft
Wire Diameter
0.008 in

Details

Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
Mesh Rating
Medium
Product Type
Replacement Screen
For Use With
Doors, Windows
Form
Roll
Protection From
Insects
Resistance Properties
Mildew Resistant
Screen Finish
Vinyl Coated
For Location
Internal Installation
Count
1
Openness
10 %

Description

Replacement Screen, Screen Material Polyester, Width 48 in, Length 25 ft, Wire Dia. 0.008 in, Black, Mesh Size 18 x 18, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.