Replacement Screen, Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Black
Mfr # 3004129
Zoro # G6176904
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Coarse
Mesh Size
17 x 10
Wire Dia.
0.025 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004129
Zoro #
G6176904
UPC #
047888392377
Country of Origin
United States
Dimensions
Mesh Size Range
Coarse
Mesh Size
17 x 10
Width
60 in
Length
100 ft
Wire Dia.
0.025 in
Wire Diameter
0.025 in
Overall Width
5 ft
Thickness
0.04 in
Overall Length
100 ft
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
Resistance Properties
Mildew Resistant
Mesh Rating
Coarse
Screen Finish
Vinyl Coated
UV Blockage
64 %
For Location
Internal Installation
Product Type
Replacement Screen
Form
Roll
For Use With
Doors, Windows
Count
1
Protection From
Pets
Openness
36 %
Description
Replacement Screen, Screen Material Polyester, Width 60 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.