Replacement Screen, Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia, Black
Mfr # 3004135
Zoro # G6184175
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Coarse
Mesh Size
17 x 10
Wire Dia.
0.025 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004135
Zoro #
G6184175
UPC #
047888434510
Country of Origin
United States
Dimensions
Mesh Size Range
Coarse
Mesh Size
17 x 10
Width
60 in
Length
50 ft
Wire Dia.
0.025 in
Thickness
0.04 in
Wire Diameter
0.025 in
Overall Width
5 ft
Overall Length
50 ft
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Black
Standards
UL GREENGUARD
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant
Mesh Rating
Coarse
Openness
36 %
Product Type
Replacement Screen
For Location
Internal Installation
UV Blockage
64 %
Screen Finish
Vinyl Coated
Count
1
Protection From
Pets
Form
Roll
Description
Replacement Screen, Screen Material Polyester, Width 60 in, Length 50 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.