Screen, , 46 ft L, 3 ft W, Black
- Mfr # 3045760
- Zoro # G210105059
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Width
36"
Length
46 ft
Wire Dia.
0.016"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3045760
- Zoro #
- G210105059
- UPC #
- 047888864119
- Country of Origin
- United States
- Screen Material
- Aluminum
- Color
- Black
- Item
- Replacement Screen
- Product Type
- Replacement Screen
- Wire Color
- Black
Dimensions
- Width
- 36"
- Length
- 46 ft
- Wire Dia.
- 0.016"
- Wire Diameter
- 0.016 in
- Overall Width
- 3 ft
- Overall Length
- 46 ft
Description
Replacement Screen, Screen Material Aluminum, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.