Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phifer Screen, Vinyl Coated Fiberglass, 36" W 3001966

Screen, Vinyl Coated Fiberglass, 36" W (Discontinued)

  • Mfr # 3001966
  • Zoro # G3787441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001966
Zoro #
G3787441
UPC #
047888378180
Country of Origin
United States

Dimensions

Mesh Size
42 x 25
Width
36 in
Length
100 ft
Wire Dia.
0.014 in
Mesh Size Range
Medium

Details

Screen Material
Vinyl Coated Fiberglass
Color
Charcoal
Item
Door and Window Screen

Description

Door and Window Screen, Screen Material Vinyl Coated Fiberglass, Width 36 in, Length 100 ft, Wire Dia. 0.014 in, Charcoal, Mesh Size 42 x 25, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.