Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Brown

  • Mfr # 3004173

  • Zoro # G6168592


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Vinyl Coated Polyester
Mesh Size Range
Fine
Mesh Size
23 x 17
Width
36 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004173
Zoro #
G6168592
UPC #
047888420032
Country of Origin
United States

Dimensions

Mesh Size Range
Fine
Mesh Size
23 x 17
Width
36 in
Length
100 ft
Wire Dia.
0.025 in
Opening Size
0.025 in
Overall Width
36 in
Overall Length
100 ft
Wire Diameter
0.025 in

Details

Item
Polyester Screen
Screen Material
Vinyl Coated Polyester
Color
Brown
Open Area (%)
14.1 %
Material
Polyester
Weave Pattern
Plain Weave
Open Area
24.4 %
Coating
Vinyl
Mesh Type
Not Rated
Certifications Included
No Certificates Included

Description

Screen, Vinyl Coated Polyester Screen Material, Mesh Size 23 x 17, Mesh Size Range Fine, Open Area ( Percent) 14.1, Width 36 In., Length 100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.