
Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll
Mfr # 3021498
Zoro # G708135315
product price: $190.58
/ea
Free Shipping & Returns
Key Features
Screen Material
Stainless Steel
Width
48 in.
Length
25 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3021498
Zoro #
G708135315
UPC #
47888687534
Country of Origin
United States
Dimensions
Width
48 in.
Length
25 ft.
Details
Screen Material
Stainless Steel
Color
Black
Description
Phifer SeeVue insect screen is woven from fine black stainless steel wire which greatly improves visibility and strength This screen offers superior airflow and insect protection SeeVue is practically invisible providing excellent curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.