
Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Silver Gray, 57x16 Mesh, One Roll
Mfr # 3003583
Zoro # G008135350
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Width
48 in.
Length
100 ft.
Color
Silver Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003583
Zoro #
G008135350
UPC #
47888054220
Country of Origin
United States
Dimensions
Width
48 in.
Length
100 ft.
Details
Screen Material
Fiberglass
Color
Silver Gray
Description
Phifer SunScreen is an affordable shading fabric that also provides insect protection SunScreen reduces solar heat gain in the summer and heat loss in the winter SunScreen easily installs in any window or door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.