
Vinylcoated Fiberglass Exterior Sun Control Screening, 72 x 100', Charcoal, 57x16 Mesh, One Roll
Mfr # 3003614
Zoro # G708135353
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Width
72 in.
Length
100 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3003614
Zoro #
G708135353
UPC #
47888055289
Country of Origin
United States
Dimensions
Width
72 in.
Length
100 ft.
Details
Screen Material
Fiberglass
Color
Charcoal
Description
Phifer SunScreen is an affordable shading fabric that also provides insect protection SunScreen reduces solar heat gain in the summer and heat loss in the winter SunScreen easily installs in any window or door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.