Shop PHIFER
See all product information
Create Account
Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll
- Mfr # 3003866
- Zoro # G008135374
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Width
84 in.
Length
100 ft.
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3003866
- Zoro #
- G008135374
- UPC #
- 47888122714
- Country of Origin
- United States
- Screen Material
- Fiberglass
- Color
- Charcoal
Dimensions
- Width
- 84 in.
- Length
- 100 ft.
Description
Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.