Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll

  • Mfr # 3015149

  • Zoro # G108135250


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Width
96 in.
Length
100 ft.
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3015149
Zoro #
G108135250
UPC #
47888631902
Country of Origin
United States

Dimensions

Width
96 in.
Length
100 ft.

Details

Screen Material
Fiberglass
Color
Charcoal

Description

Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.