
Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x100', Gray, One Roll
Mfr # 3004024
Zoro # G908135276
product price: $218.69
/ea
Free Shipping & Returns
Key Features
Screen Material
Vinyl-coated polyester
Width
36 in.
Length
100 ft.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004024
Zoro #
G908135276
UPC #
47888177462
Country of Origin
United States
Dimensions
Width
36 in.
Length
100 ft.
Details
Screen Material
Vinyl-coated polyester
Color
Gray
Description
Phifer SunTex 80 is a heavyduty exterior shading fabric that blocks up to 80 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 80 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.