
Vinylcoated Polyester Petresistant Insect Screening, 96 x 25', Black, 17x8 Mesh, One Roll
Mfr # 3036051
Zoro # G308135364
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Vinyl-coated polyester
Width
96 in.
Length
25 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3036051
Zoro #
G308135364
UPC #
047888799831
Country of Origin
United States
Dimensions
Width
96 in.
Length
25 ft.
Details
Screen Material
Vinyl-coated polyester
Color
Black
Description
Phifer PetScreen is a heavyduty, petresistant insect screen Seven times stronger than regular insect screening, Phifer PetScreen is the preferred choice of pet owners Ideal for areas exposed to heavy wear or potential damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.