
Vinyllaminated Fiberglass Privacy Screening, 72 x 100', Charcoal, 18x14 Mesh, One Roll
Mfr # 3048600
Zoro # G908135382
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Width
72 in.
Length
100 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048600
Zoro #
G908135382
UPC #
47888061648
Country of Origin
United States
Dimensions
Width
72 in.
Length
100 ft.
Details
Screen Material
Fiberglass
Color
Charcoal
Description
Phifer GlasShield is our 18x14 fiberglass mesh that has been vinyllaminated GlasShield can be installed in the lower panels of pool and patio enclosures It helps to keep dust and debris out and also functions as a privacy screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.