Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Pier, Knitted Mesh, 9 in L, 9 in W

  • Mfr # PHIFEP3007159M9X9

  • Zoro # G415445714


product price: $8.99
/ea

Key Features

Size
9" x 9" Sample
Material
100% Polyvinyl Chloride
Width
9 in
Length
9 in
Fire Retardency
CALTB117-2013, MVSS302, UFAC Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHIFEP3007159M9X9
Zoro #
G415445714
UPC #
628911136573
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Blue
Material
100% Polyvinyl Chloride
Fire Retardency
CALTB117-2013, MVSS302, UFAC Class 1
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1250 hours
Content Face
100% Polyvinyl Chloride (PVC)

Description

Phifertex Plus 3007159 Navy GP5 is a high-performing vinyl mesh fabric made by Phifertex. The fabric's unparalleled strength is ideal for areas accustomed to inclement weather.


  • • Phifertex® Plus Vinyl Mesh is a versatile designer sling fabric with unparalleled dimensional stability. Woven from 100% vinyl-coated polyester this fabric is perfectly engineered for applications that demand extra strength. Designed to withstand the elements Phifertex Plus will stay flexible in all climates and features Microban® protection. Phifertex Plus is easy to cut sew and clean. This fabric is strong enough to support human weight making it a fantastic choice for sling outdoor furniture.
  • • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: United States
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.