Zoro Homepage

Straw Mat Blue, Knitted Mesh, 1 Yard L, 54 in W

  • Mfr # PHIFEP3032480

  • Zoro # G615445958


product price: $39.39
/ea

Key Features

Size
By the Yard
Material
100% Polyvinyl Chloride
Width
54 in
Length
1 Yard
Content Face
100% Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHIFEP3032480
Zoro #
G615445958
UPC #
628911103902
Country of Origin
United States

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Blue
Material
100% Polyvinyl Chloride
Content Face
100% Polyvinyl Chloride (PVC)
Fire Retardency
CALTB117-2013, MVSS302, UFAC Class 1
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1250 hours

Description

Phifertex Plus 3032480 Straw Mat Blue is a high-performing vinyl mesh fabric made by Phifertex. The fabric's unparalleled strength is ideal for areas accustomed to inclement weather. Order qty is in Yard increments.


  • • Phifertex® Plus Vinyl Mesh is a versatile designer sling fabric with unparalleled dimensional stability. Woven from 100% vinyl-coated polyester this fabric is perfectly engineered for applications that demand extra strength. Designed to withstand the elements Phifertex Plus will stay flexible in all climates and features Microban® protection. Phifertex Plus is easy to cut sew and clean. This fabric is strong enough to support human weight making it a fantastic choice for sling outdoor furniture.
  • • Fabric Type: 100% Polyvinyl Chloride (PVC)
  • • Washing Instructions: Wipe With Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.