PAR2106 Digital Alarm Clock Radio 0.6" LED FM radio Dual Alarm and Snooze
- Mfr # PAR2106-WH
- Zoro # G222414996
product price:Â
$
12.85
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR2106-WH
- Zoro #
- G222414996
- UPC #
- 850041387437
- Country of Origin
- China
Details
- Item
- Clock Radio
- Color
- White
Description
The PHILCO PAR2106 Digital Alarm Clock Radio features a 0.6" LED display, FM radio, dual alarm function, and snooze alarm. It is powered by electrical sources or batteries and comes in a white color with a modern style. Made of plastic, this clock radio is suitable for various rooms including the garage, porch, kitchen, bedroom, living room, and dining room. Product Details: 1) Dual Alarm Setting: Set two different times to wake up to either music or alarm sound. 2) 0.6" White Display: Sleek and compact design. 3) Digital FM Radio: With 30 memory presets. 4) Snooze: Hit Snooze for another 9 minutes of rest. 5) Power: AC 100-240v 6) DC Operation: x2 AAA batteries for backup clock only (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.