PTV3304A HDTV 4k Indoor and Outdoor Digital TV Antenna

  • Mfr # PTV3304ABK

  • Zoro # G922415040


product price:  $8.95
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTV3304ABK
Zoro #
G922415040
UPC #
-
Country of Origin
China

Details

Color
Black
Item
TV Antenna

Description

Enjoy crystal-clear TV reception with the PHILCO PTV3304A HDTV 4k Indoor Digital TV Antenna. This antenna is designed to pick up signals from a wide range of frequencies, including VHF/UHF/FM/HDTV, and deliver them to your TV in stunning 4K resolution. With its multi-directional feature, you can easily tune in to your favorite channels from different directions, while the 4G filter ensures interference-free reception. The antenna also comes with a built-in amplifier and gain booster, making it ideal for use in areas with weak signals. Its sleek black design adds a touch of elegance to your home entertainment setup, and it is compatible with all TV brands. Get ready to enjoy free, high-quality TV with the PHILCO PTV5304A HDTV 4k Indoor Digital TV Antenna. Product Details: Antenna size: 70*160mm Frequency:174-240MHz/470-862MHz Gain: 25db with amplifer Impedance: 75ohm Polarization: Vertical VSWR: ≤2.0:1 Power supply: USB port (5V/500mA) without adapter Cable length: 2M 4G filter: yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.