Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips 13 W Linear 1 in. D X 7 in. L CFL Bulb Soft White Compact 2700 K 230102

13 W Linear 1 in. D X 7 in. L CFL Bulb Soft White Compact 2700 K (Discontinued)

  • Mfr # 230102
  • Zoro # G105273252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230102
Zoro #
G105273252
UPC #
46677230104
Country of Origin
China

Description

Philips Energy Saver Compact Fluorescent Non-Integrated (CFLni) 13W PL-S 2-pin base light bulb is ideal for use in kitchens and offices. It offers significant energy savings in a compact size and provides a soft white light. Philips Energy Saver CFLni light bulbs can be used in surface mounted downlight fixtures and recessed cans. This light bulb should only be used in fixtures with a magnetic ballast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.