Zoro Homepage

16 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Non-Dimmable

  • Mfr # 16T8/LED/48-850/IF18/G 25/1

  • Zoro # G0145565


product price: $7.49
/ea
Sold in multiples of 25 for $187.25

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T8/LED/48-850/IF18/G 25/1
Zoro #
G0145565
UPC #
046677542092
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
47-14/ in
Overall Length
47 1/4 in
Bulb Dia.
1 1/8 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,800 lm
Rated Life
36,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Bulb Power Source
Requires Separate Ballast
Three-Way
No
Color Rendering Index
80
Light Color
White
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Energy Star Compliant
No
Trade Number
16T8/LED/48-850/IF18/G 25/1
High Output
No
Bulb Beam Angle
240 Degrees
Wattage Equivalency
32 W LFL
Rough Service
No
Standards
RoHS Compliant, UL Listed
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Designation
16T8/LED/48-850/IF18/G 25/1
Bulb Minimum Starting Temperature
-4 Degrees F
Light Distribution
Downward
Bulb UL Type
Type A
Series
CorePro
Amps
330 mA
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Lamp Wiring
Double-End
Lumen Selectable
No
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.