Zoro Homepage
This item is Discontinued.
Philips Monitors 21.5" 1680x1050 VGA DVI D, 221B8LJEB 221B8LJEB

21.5" 1680x1050 VGA DVI D, 221B8LJEB (Discontinued)

  • Mfr # 221B8LJEB
  • Zoro # G4332493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221B8LJEB
Zoro #
G4332493
UPC #
609585252851
Country of Origin
Unknown

Dimensions

Screen Size
22 in
Adjustable Stand Height
Yes
Width with Stand
19.84 in
Depth with Stand
8.11 in
Height with Stand
18.78 in

Description

21.5" 1680x1050 VGA DVI-D Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.