Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Monitors 24" IPS Display Monitor, 241B8QJEB 241B8QJEB

24" IPS Display Monitor, 241B8QJEB (Discontinued)

  • Mfr # 241B8QJEB
  • Zoro # G4483526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241B8QJEB
Zoro #
G4483526
UPC #
609585252301
Country of Origin
Unknown

Dimensions

Screen Size
24"
Width
21.3"
Viewable Screen Size
23.8"
Width with Stand
21.26"
Depth
2"
Height
12.7"
Height with Stand
20"
Depth with Stand
8.11"

Details

HD Resolution
1080p
Item
Monitor
Pixel Pitch
0.27500 mm x 0.27500 mm
Features
Security Lock, On-screen Display (OSD), SmartImage, SmartControl, Low Blue Light, LED Indicator, EasyRead Mode, SmartContrast, Zero Power Switch, Power Indicator, SmartErgoBase, Eco Mode, Flicker-free
Response Time
5 ms
Number of Speakers
2
Color
Black
Panel Technology
In-plane Switching (IPS) Technology
HDMI Inputs
1
Response Time Details
5 ms GTG
Vertical Frequency
48 Hz to 76 Hz
VESA Mount Standard
100 x 100
USB
Yes
DVI
Yes
Dynamic Contrast Ratio
50,000,000:1
Screen Mode
Full HD
VESA Mount Compatible
Yes
Number of Screens
1
DisplayPort
Yes
Stand Adjustments
Height, Pivot, Tilt, Swivel
Tearing Prevention Technology
Adaptive Sync
HDCP Supported
Yes
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,000:1
Product Type
LCD Monitor
Aspect Ratio
16:9
Backlight Technology
WLED
Package Contents
B-Line Widescreen LCD Monitor, DVI-D cable, DP cable, Audio cable, Power cable, User Documentation
Brightness
250 Nit
Color Gamut
103.8% sRGB, 89% NTSC
Standard Refresh Rate
60 Hz
Vertical Viewing Angle
178°
HDMI
Yes
Speakers
Yes
Horizontal Viewing Angle
178°
Max. Resolution
1920 x 1080
Number of USB 3.0 Ports
2
Energy Star
Yes
Environmentally Friendly
Yes
Number of USB 2.0 Ports
2
Horizontal Frequency
30 kHz to 85 kHz
Operating Power Consumption
13 W
Native Resolution
1920 x 1080
Adjustable Stand
Yes
Built-in Devices
USB Hub

Description

Philips 24" IPS Display, 1920X1080, 5MS, 16:9, Height Adjust, Pivot, Swivel, Speakers, Frameless HDMI, DP, DVI, VGA USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.