Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips Monitors 25" IPS Dsply 1920x1200 Frmlss, 252B9 252B9

25" IPS Dsply 1920x1200 Frmlss, 252B9 (Discontinued)

  • Mfr # 252B9
  • Zoro # G6794278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252B9
Zoro #
G6794278
UPC #
609585252417
Country of Origin
Unknown

Dimensions

Screen Size
25"

Details

Item
Monitor

Description

Philips 25" IPS Display, 1920x1200, 5ms, VGA, DVI, DP, HDMI, speakers, LowBlue, EasyRead Mode, 3-side Frameless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.